Skip Content
SCREWDRIVER KEYSTONE SLOTTED 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE SLOTTED 5/16X6

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN602-6
  • Mfr. Model # 602-6
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 92
  • Shipping Weight 0.38 lbs

Product Details

Heavy-duty cushion-grip, round shank, keystone tip screwdriver, 5/16 inch x 6 inches.

Technical Specs

  • Item Screwdriver
  • Features Built to Handle the Tough Jobs with Ease, Hex Bolster Reinforces Shank for Hard use and allows Wrench Assisted Turning, Cushion-Grip Handle for Greater Torque and Comfort, Premium Chrome-Plated for Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip for Exact Fit, Tip-Ident(R) Quickly Identifies the Screwdriver Type and Tip Orientation
  • Handle Design Cushion Grip
  • Overall Length 10-15/16"
  • Shank Length 6"
  • Finish Chrome
  • Tip Style Keystone Slotted
  • Standards ASME B107-52
  • Shank Shape Round with Hex Bolster
  • Handle Material Acetate with Cushion Grip
  • Tip Size 5/16"
  • Shank Material Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list