Skip Content
Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 5/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 5/16X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9608C
  • Mfr. Model # 9608C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE CABINET 5/16X4

Price: NA

Product Details

Standard tip round shank screwdriver, 5/16 inch tip size.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided
  • Features Precision Machined Tip
  • Overall Length 8-3/8"
  • Item Screwdriver
  • Shank Length 4"
  • Shank Shape Round w/Hex Bolster
  • Tip Size 5/16"
  • Tip Style Keystone Slotted
  • Handle Material Acetate
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list