SCREWDRIVER KEYSTONE SLOTTED 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/8X8

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-178
  • Mfr. Model # 66-178
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Plated
  • Item Slotted Screwdriver
  • Handle Design Fluted
  • Overall Length 13-1/4"
  • Shank Shape Square
  • Shank Length 8"
  • Tip Size 3/8"
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list