Skip Content
Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/8X8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9808C
  • Mfr. Model # 9808C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE CABINET 3/8X8

Price: NA

Product Details

Standard tip square shank screwdrivers. 3/8 inch tip size, 8 inch blade length.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 13"
  • Features Precision Machined Tip
  • Shank Length 8"
  • Handle Design 4-Sided
  • Item Screwdriver
  • Shank Shape Square
  • Tip Size 3/8"
  • Tip Style Keystone Slotted
  • Standards ANSI
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list