SCREWDRIVER KEYSTONE SLOTTED 3/8X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/8X10

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-170
  • Mfr. Model # 66-170
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Finish Chrome Plated
  • Features Precision Machined Tip
  • Handle Design Fluted
  • Overall Length 15-1/4"
  • Item Slotted Screwdriver
  • Shank Length 10 In
  • Shank Shape Square
  • Shank Material Alloy Tool Steel
  • Tip Size 3/8"
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list