SCREWDRIVER KEYSTONE SLOTTED 3/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE SLOTTED 3/16X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J202
  • Mfr. Model # 10J202
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.15 lbs

Product Details

Screwdriver, slotted, shank shape square, acetate handle, material steel, magnetic, corrosion resistand, chrome plated with balck tip finish, high impact resistance, standards ANSI.

Technical Specs

  • Features High Impact Resistance
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design Fluted
  • Item Screwdriver
  • Overall Length 7-11/16"
  • Tip Size 3/16"
  • Shank Shape Square
  • Shank Length 4"
  • Standards ANSI
  • Handle Material Acetate
  • Shank Material Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list