Skip Content
Discontinued with Replacement
SCREWDRIVER KEYSTONE SLOTTED 3/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/16X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9832C
  • Mfr. Model # 9832C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
SCREWDRIVER KEYSTONE CABINET 3/16X4

Price: NA

Product Details

Standard tip square shank screwdrivers. 3/16 inch tip size, 4 inch blade length.

Technical Specs

  • Item Screwdriver
  • Features Precision Machined Tip
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 7-3/8"
  • Handle Design 4-Sided
  • Shank Length 4"
  • Tip Style Keystone Slotted
  • Shank Shape Square
  • Standards ANSI
  • Tip Size 3/16"
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list