SCREWDRIVER KEYSTONE SLOTTED 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE SLOTTED 3/16X3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J211
  • Mfr. Model # 10J211
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.15 lbs

Product Details

Cabinet screwdriver. Size: 3/16". Shank Length: 3".

Technical Specs

  • Features Transparent Handle with Blue Flutes on Three Sides
  • Item Screwdriver
  • Finish Chrome with Black Oxide Tip
  • Overall Length 6-11/16"
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Length 3"
  • Tip Size 3/16"
  • Standards ANSI
  • Shank Material Steel
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list