Skip Content
SCREWDRIVER KEYSTONE SLOTTED 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/16X3

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-089
  • Mfr. Model # 66-089
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Fully Cross Ground Tip
  • Item Slotted Screwdriver
  • Finish Chrome Plated
  • Handle Design Cushion Grip
  • Overall Length 6-3/4"
  • Shank Length 3"
  • Tip Size 3/16"
  • Tip Style Keystone Slotted
  • Shank Shape Round
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list