SCREWDRIVER KEYSTONE SLOTTED 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 3/16X3

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT66-163
  • Mfr. Model # 66-163
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Features Precision Machined Tip
  • Item Slotted Screwdriver
  • Finish Chrome Plated
  • Overall Length 6-3/4"
  • Handle Design Fluted
  • Shank Shape Round
  • Shank Length 3"
  • Tip Size 3/16"
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list