Skip Content
SCREWDRIVER KEYSTONE SLOTTED 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE SLOTTED 3/16X3

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT66-015
  • Mfr. Model # 66-015
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Precision Machined Tip
  • Finish Chrome Plated
  • Item Slotted Screwdriver
  • Overall Length 6-3/4"
  • Handle Design Fluted
  • Shank Length 3"
  • Shank Shape Square
  • Tip Size 3/16"
  • Tip Style Keystone Slotted
  • Handle Material Acetate
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list