SCREWDRIVER KEYSTONE SLOTTED 3/16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE SLOTTED 3/16X3

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNK23
  • Mfr. Model # K23
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Slotted screw-holding screwdriver, 1/8 inch x 3 inches.

Technical Specs

  • Features Split-Blade Screw-Holding Driver Wedges Into Screw Slot, Positive Gripping Action Holds, Starts, and Drives Slotted Screws in Awkward, Hard-To-Reach Places, Not Designed for Torquing or Tightening
  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design Fluted with Pocket Clip
  • Item Screwdriver
  • Overall Length 5-1/4"
  • Shank Length 3"
  • Tip Size 3/16"
  • Standards ASME, ANSI
  • Shank Shape Round
  • Handle Material Acetate
  • Shank Material Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list