Skip Content
SCREWDRIVER KEYSTONE SLOTTED 1/4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE SLOTTED 1/4X8

VACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNK38
  • Mfr. Model # K38
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Slotted screw-holding screwdriver, 3/16 inch x 8 inches.

Technical Specs

  • Features Split-Blade Screw-Holding Driver Wedges Into Screw Slot, Positive Gripping Action Holds, Starts, and Drives Slotted Screws in Awkward, Hard-To-Reach Places, Not Designed for Torquing or Tightening
  • Handle Design Fluted
  • Finish Chrome Shank, Black Oxide Tip
  • Overall Length 11-3/4"
  • Item Screwdriver
  • Shank Length 8"
  • Shank Shape Round
  • Tip Size 1/4"
  • Tip Style Keystone Slotted
  • Standards ASME, ANSI
  • Tip Style Group Slotted
  • Shank Material Steel
  • Handle Material Acetate
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list