Skip Content
SCREWDRIVER KEYSTONE SLOTTED 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER KEYSTONE SLOTTED 1/4X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J195
  • Mfr. Model # 10J195
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 88
  • Shipping Weight 0.1 lbs

Product Details

Screwdriver, slotted, shank shape square, acetate handle, material steel, magnetic, corrosion resistand, chrome plated with balck tip finish, high impact resistance, standards ANSI.

Technical Specs

  • Finish Chrome with Black Oxide Tip
  • Overall Length 8-1/8"
  • Handle Design Fluted
  • Item Screwdriver
  • Shank Length 4"
  • Features Transparent Handle with Blue Flutes on Three Sides
  • Tip Style Keystone Slotted
  • Shank Shape Square
  • Standards ANSI
  • Shank Material Steel
  • Tip Size 1/4"
  • Handle Material Acetate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list