Skip Content
SCREWDRIVER KEYSTONE SLOTTED 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE SLOTTED 1/4X4

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT66-174
  • Mfr. Model # 66-174
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Screwdriver
  • Finish Chrome
  • Features Precision Machined Tip
  • Handle Design Fluted
  • Shank Material Alloy Tool Steel
  • Shank Shape Round
  • Tip Style Keystone Slotted
  • Handle Material Acetate
  • Shank Length 4"
  • Overall Length 8-1/4"
  • Tip Style Group Slotted
  • Tip Size 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list