Skip Content
SCREWDRIVER KEYSTONE SLOTTED 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 1/4X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT88004B
  • Mfr. Model # 88004B
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Precision Machined Tip
  • Finish Black Oxide
  • Item Screwdriver
  • Handle Design Ergonomic Tri Lobular
  • Tip Size 1/4"
  • Shank Shape Round
  • Shank Length 4"
  • Tip Style Keystone Slotted
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Overall Length 8"
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list