Skip Content
SCREWDRIVER KEYSTONE SLOTTED 1/2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE SLOTTED 1/2X12

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9812C
  • Mfr. Model # 9812C
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Standard tip square shank screwdrivers. 1/2 inch tip size, 12 inch blade length.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Features Precision Machined Tip
  • Overall Length 17"
  • Item Screwdriver
  • Handle Design 4-Sided
  • Shank Length 12"
  • Shank Shape Square
  • Tip Style Keystone Slotted
  • Tip Size 1/2"
  • Shank Material Alloy Tool Steel
  • Standards ANSI
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list