Skip Content
SCREWDRIVER KEYSTONE CABINET 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE CABINET 5/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTK51606S
  • Mfr. Model # K51606S
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.39 lbs

Product Details

Keystone round shank screwdriver. Tip size: 3/8". Overall length: 14-63/64".

Technical Specs

  • Features Ergonomic Quad-Lobe Handle Design with 360 deg. Texture for Additional Grip, Designed to Meet Demanding Heavy-Duty Needs of Industrial Maintenance and Assembly Applications, Impact and Chemical Resistant Handles are Four-Sided with Broad But Shallow Flutes, Resistant to Most Harsh Chemicals (Including Hydraulic Fluids used in the Aerospace Industry), Four-Sided Handle Design helps Prevent "Roll Away" from the Work Surface, Shank, High-Alloy Steel Shanks are Heat-Treated their Entire Length to help Provide Strength Against Twisting Action and to Help Prevent Bending and Twisting when Placed Under Torque, Fully Grounded and Chemically Polished, then Chrome Plated for Corrosion Resistance, Tip Made of High-Alloy Steel (Same as Shank), Precision Machined for Precise Fastener Fit, Finished in Black Oxide to Help Prevent Cam Out and Slipping, Tips are Un-Plated With a Black Oxide Finish to Help Prevent Chrome Peeling, An Important Foreign Object Debris (FOD) Concern
  • Finish Chrome
  • Item Screwdriver
  • Overall Length 10-3/4"
  • Handle Design 4-Sided Soft Grip
  • Shank Length 6"
  • Shank Shape Square
  • Tip Size 5/16"
  • Tip Style Keystone Slotted
  • Standards ASME B107.15
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list