SCREWDRIVER KEYSTONE CABINET 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE CABINET 5/16X6

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTK51606R-TT
  • Mfr. Model # K51606R-TT
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 219
  • Shipping Weight 1.0 lbs

Product Details

All nylon-alloy handle - provides chemical and abrasion resistance. Chrome plated bars - provides chemical and corrosion resistance. Ergonomic four sided design with enlarge main body and tapered nose. Tethered for anchoring when working at heights.

Technical Specs

  • Features Chemical Resistant Handle
  • Overall Length 10"
  • Item Tethered Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Finish Chrome Shank, Black Oxide Tip
  • Shank Shape Round
  • Shank Length 6"
  • Tip Size 5/16"
  • Standards ASME B107.600
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Tether Ready
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list