Skip Content
SCREWDRIVER KEYSTONE CABINET 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE CABINET 3/8X8

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C480
  • Mfr. Model # 12C480
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Butyrate Handle, Contoured Handle, Bolstered Blades, Tip Treatment
  • Finish Bright Nickel-Chrome
  • Item Screwdriver
  • Handle Design Contoured
  • Shank Length 8"
  • Overall Length 11-5/16"
  • Shank Shape Round
  • Tip Size 3/8"
  • Tip Style Keystone Cabinet
  • Shank Material Chrome-Vanadium Steel
  • Handle Material Butyrate
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list