Skip Content
SCREWDRIVER KEYSTONE CABINET 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE CABINET 3/8X8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTK3808R-TT
  • Mfr. Model # K3808R-TT
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 219
  • Shipping Weight 1.0 lbs

Product Details

All nylon-alloy handle - provides chemical and abrasion resistance. Chrome plated bars - provides chemical and corrosion resistance. Ergonomic four sided design with enlarge main body and tapered nose. Tethered for anchoring when working at heights.

Technical Specs

  • Finish Chrome Shank, Black Oxide Tip
  • Handle Design 4-Sided Soft Grip
  • Item Tethered Screwdriver
  • Overall Length 13"
  • Features Chemical Resistant Handle
  • Shank Shape Round
  • Shank Length 8"
  • Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Standards ASME B107.600
  • Shank Material Alloy Tool Steel
  • Handle Material Multicomponent
  • Tether Capable Tether Ready
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list