SCREWDRIVER KEYSTONE CABINET 3/8X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE CABINET 3/8X18

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNC718
  • Mfr. Model # C718
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Finish Chrome
  • Features Oversized Handle is 35% Larger Than Comparable Screwdriver Handles: Delivers Up to 50% Extra Power to Perform Tough Jobs with Minimum Effort
  • Handle Design Oversized Fluted
  • Item Plastic Handle Screwdriver
  • Overall Length 23-5/16"
  • Shank Shape Square
  • Shank Length 18"
  • Tip Size 3/8"
  • Handle Material Acetate
  • Standards ASME/ANSI
  • Shank Material Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list