Skip Content
SCREWDRIVER KEYSTONE CABINET 3/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE CABINET 3/16X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTK31604S
  • Mfr. Model # K31604S
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 91
  • Shipping Weight 0.15 lbs

Product Details

Keystone square shank screwdriver. Tip size: 3/16". Overall length: 8-1/4".

Technical Specs

  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Item Screwdriver
  • Finish Chrome
  • Handle Design 4-Sided Soft Grip
  • Overall Length 8-1/4"
  • Shank Length 4"
  • Tip Size 3/16"
  • Tip Style Keystone Slotted
  • Shank Shape Square
  • Standards ASME B107.600
  • Tip Style Group Slotted
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list