SCREWDRIVER KEYSTONE CABINET 1/4X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE CABINET 1/4X8

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C503
  • Mfr. Model # 12C503
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Bright Nickel-Chrome
  • Features Butyrate Handle, Contoured Handle, Bolstered Blades, Tip Treatment
  • Item Screwdriver
  • Handle Design Contoured
  • Shank Length 8"
  • Shank Shape Round
  • Handle Material Butyrate
  • Shank Material Chrome-Vanadium Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Size 1/4"
  • Overall Length 12-29/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list