Skip Content
SCREWDRIVER KEYSTONE CABINET 1/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER KEYSTONE CABINET 1/4X4

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTKB1404RP
  • Mfr. Model # KB1404RP
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish High Polish Chrome
  • Features Chemical Resistant Handles, Tip ID on Top of Handles
  • Item Screwdriver
  • Handle Design 4-Sided Soft Grip
  • Shank Shape Round
  • Tip Size 1/4"
  • Overall Length 8-1/2"
  • Tip Style Keystone Cabinet
  • Shank Length 4"
  • Standards ASME B107.600
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List