Skip Content
SCREWDRIVER KEYSTONE CABINET 1/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER KEYSTONE CABINET 1/4X12

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12C463
  • Mfr. Model # 12C463
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Bright Nickel-Chrome
  • Features Vapor Blasted Tip, End Stamp for Quick Identification, Bolstered Blades
  • Item Screwdriver
  • Handle Design Ergonomic
  • Shank Length 12"
  • Overall Length 16-13/32"
  • Shank Shape Round
  • Tip Size 1/4"
  • Tip Style Keystone Cabinet
  • Handle Material Multicomponent
  • Shank Material Chrome-Vanadium Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list