SCREWDRIVER KEYSTONE 3/32X1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER KEYSTONE 3/32X1-3/8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNA010
  • Mfr. Model # A010
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 93
  • Shipping Weight 0.03 lbs

Product Details

Keystone pocket clip screwdriver, 1-3/8 inches blade length, 3/32 inch tip size.

Technical Specs

  • Item Pocket Clip Screwdriver Keystone Tip
  • Overall Length 3-1/4"
  • Shank Length 1-3/8"
  • Tip Size 3/32"
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Tough Amber, Smooth Comfordome Handle Fits in the Palm of the Hand Comfortably, Chrome-Plated Shaft Helps Prevent Corrosion, Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor, Convenient Pocket Clip, Nickel-Chrome, Precision-Forged and Polished Blades With Black Tips
  • Finish Chrome
  • Handle Design Smooth Comfordome
  • Shank Shape Round
  • Standards ASME, ANSI
  • Shank Material Steel
  • Handle Material Acetate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list