Skip Content
SCREWDRIVER,JIS,STEEL HANDLE,4PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER,JIS,STEEL HANDLE,4PC

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LET1
  • Mfr. Model # 6LET1
  • UNSPSC # 27111728
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Shank Shape Round
  • Number of Pieces 4
  • Finish Plated
  • Item Screwdriver
  • Includes JIS Type S #000 x 1", #00 x 1", #0 x 1", #1 x 1", Vinyl Pouch
  • Handle Design Knurled
  • Handle Material Steel
  • Shank Material Steel
  • Tip Style Group Crosspoint/Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list