Discontinued with Replacement
SCREWDRIVER INSULATED SQUARE #1X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INSULATED SQUARE #1X8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN665INS
  • Mfr. Model # 665INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
INS SQUARE RECESS TIP SCRWDRVR #1

Your Price: NA

Product Details

Insulated screwdriver, square recess. Tip size #1. Shank length 8 inches. Round shank shape. Shank size 3/16 inch. Overall length 12-5/16 inches. Cushion grip handle.

Technical Specs

  • Handle Design Cushion Grip
  • Finish Insulated Shank, Black Oxide Tip
  • Features 1,000 V Rated, Flame-Retardant, Molded Dual-Layer Insulation
  • Item Insulated Screwdriver
  • Overall Length 12-5/16"
  • Shank Length 8"
  • Shank Shape Round
  • Tip Size #1
  • Standards IEC 60900 & ASTM F1505
  • Handle Material Acetate w/Cushion Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel
  • Tip Style Group Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list