SCREWDRIVER INSULATED SET 7PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

SCREWDRIVER INSULATED SET 7PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSK7E
  • Mfr. Model # SK7E
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 1.5 lbs

Product Details

7 piece insulated screwdriver set in a terylene pouch. Rated for 1,000 VAC. Heavy-duty fully insulated. Soft grip handles. Individually tested to DIN EN60900. Comes with: 3 slot sizes: #1 and #2 Phillips: #1 and #2 square head.

Technical Specs

  • Item 7 Piece Insulated Set
  • Includes 3 Slot Sizes, #1 and #2 Phillips, #1 and #2 Square Head
  • Max. Use Voltage 1,000 VAC
  • Number of Pieces 7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list