Skip Content
SCREWDRIVER INSULATED PZ3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSULATED PZ3

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFW-AD3X150VE
  • Mfr. Model # FW-AD3X150VE
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Product Details

Conforms to international standards: IEC60 900. Thick layer of plastic insulation protects users against voltages up to 1,000 V AC and 1,500 V DC. Ergonomic design: handle shapes help minimize palm pressure points. Generous guards keep hands clear of metal parts.

Technical Specs

  • Features Designed for working on live Components up to 1000 VAC and 1500 VDC
  • Overall Length 10-53/64"
  • Handle Design Ergonomic
  • Item Insulated Screwdriver
  • Finish Insulated
  • Shank Length 6"
  • Shank Shape Round
  • Tip Size No. 3
  • Tip Style Pozidriv(R)
  • Handle Material Multicomponent
  • Standards ASME
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list