!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SCREWDRIVER INSULATED PHILLIPS #1X4

SCREWDRIVER INSULATED PHILLIPS #1X4

KLEIN TOOLS

SCREWDRIVER INSULATED PHILLIPS #1X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER INSULATED PHILLIPS #1X4

SCREWDRIVER INSULATED PHILLIPS #1X4

KLEIN TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KLN603-3INS
  • Mfr. Model # 603-3INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
INS SCRWDRVR RND SHANK PHILLIPS, #1

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.67 / EACH

EHC: EHC :

Product Details

Comply with the IEC 60900 and ASTMF 1505 standards for insulated tools, and are clearly marked with the 1,000-Vrating symbol. High-dielectric white inner layer is a thick, exceptionally tough base coating which is bonded to the tool. The outer layer is a flame-resistant, bright orange colour.

Technical Specs

  • Item Insulated Screwdriver
  • Tip Style Phillips
  • Shank Length 3"
  • Shank Shape Round
  • Standards ASME/ANSI
  • Tip Size #1
  • Overall Length 6-3/4"
  • Shank Material Steel
  • Handle Material Acetate w/Cushion Grip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list