!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER INSULATED PHILLIPS #2X4

SCREWDRIVER INSULATED PHILLIPS #2X4

WESTWARD

SCREWDRIVER INSULATED PHILLIPS #2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER INSULATED PHILLIPS #2X4

SCREWDRIVER INSULATED PHILLIPS #2X4

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW5UFW9
  • Mfr. Model # 5UFW9
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Insulated Phillips Screwdriver
  • Tip Style Phillips
  • Overall Length 8-5/16"
  • Non-Sparking No
  • Insulated Yes
  • Tether Ready No
  • Shank Coating Insulated
  • Shank Length 4"
  • Shank Shape Round
  • For Fastener Size #2
  • Measurement Type SAE
  • Standards ASTM F-1505 STANDARD
  • Tip Size #2
  • Grip Style Molded
  • ESD Safe No
  • Non-Magnetic No
  • Corrosion Resistant Yes
  • Tip Finish Black Oxide
  • Shank Finish Insulated
  • Shank Material Steel
  • Magnetized Tip No
  • Handle Material Acetate w/Cushion Grip
  • Replaceable Shank No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list