SCREWDRIVER INSULATED PH0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER INSULATED PH0

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFW-AP0X75VE
  • Mfr. Model # FW-AP0X75VE
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Insulated Screwdriver, Phillips(R), Tip Size #0, Shank Length 3 In., Shank Shape Round, Overall Length 7 In., Ergonomic Handle, Bi-Material, Red Finish, Features Insulated for Safety, For Use With Live Components Up To 1000V AC And 1500V DC, Standards VE

Technical Specs

  • Finish Insulated Shank, Black Oxide Tip
  • Features For Use up to 1,000 VAC
  • Item Insulated Screwdriver
  • Handle Design Ergonomic
  • Overall Length 7"
  • Tip Size #0
  • Shank Length 3"
  • Shank Shape Round
  • Handle Material Multicomponent
  • Standards VE
  • Shank Material Alloy Tool Steel
  • Tip Style Group Crosspoint, Phillips
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list