Skip Content
SCREWDRIVER INSULATED NO2 ROBERTSON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER INSULATED NO2 ROBERTSON

ITL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITL02026
  • Mfr. Model # 02026
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 213
  • Shipping Weight 0.21 lbs

Technical Specs

  • Finish Matte
  • Item Screwdriver
  • Features Category C
  • Handle Design Engineers Grip
  • Overall Length 9-23/32"
  • Shank Length 5-1/8"
  • Shank Shape Cylindrical
  • Tip Size No. 2
  • Shank Material Nylon, Steel
  • Standards IEC 60900
  • Handle Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list