Skip Content
SCREWDRIVER INSULATD SLOTTED 3/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSULATD SLOTTED 3/16X6

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE0153-22INS
  • Mfr. Model # 0153-22INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Features Black Phosphate Plated, Rated to 1,000 VAC
  • Finish Insulated, Orange/Yellow
  • Item Insulated Cabinet Screwdriver
  • Handle Design Ergonomic
  • Tip Size 3/16"
  • Shank Length 6"
  • Overall Length 9-1/2"
  • Shank Shape Round
  • Tip Style Slotted
  • Standards Exceeds ASTM and IEC
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list