SCREWDRIVER INSUL SQUARE #2X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INSUL SQUARE #2X8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN662-4INS
  • Mfr. Model # 662-4INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Insulated Shank, Black Oxide Tip
  • Features 1,000 V Rated, Flame-Retardant, Molded Dual-Layer Insulation
  • Item Screwdriver
  • Handle Design Cushion Grip
  • Overall Length 12-5/16"
  • Shank Length 8"
  • Tip Size #2
  • Standards IEC 60900 & ASTM F1505
  • Handle Material Acetate w/Cushion Grip
  • Shank Shape Round
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Tip Style Group Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list