Skip Content
SCREWDRIVER INSUL SLOTTED 5/16X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INSUL SLOTTED 5/16X6

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOIS49
  • Mfr. Model # IS49
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features 1,000 V Rated
  • Item Slotted Screwdriver
  • Finish Orange
  • Overall Length 10-1/8"
  • Handle Design Cushion Grip
  • Shank Length 6"
  • Handle Material Acetate w/Cushion Grip
  • Tip Size 5/16"
  • Shank Shape Round
  • Standards ASTM Standards, NFPA 70E, FM Approved for Use in Flammable Environments
  • Shank Material SVCM Alloy Steel
  • Tip Style Keystone Slotted
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list