Discontinued with Replacement
SCREWDRIVER INSUL SLOTTED 3/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INSUL SLOTTED 3/8X8

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN602-10INS
  • Mfr. Model # 602-10INS
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs
Suggested Replacement Product
INS CABINET TIP SCRWDRVR 8IN

Your Price: NA

Product Details

Heavy duty keystone tip insulated screwdriver. Tip size 3/8 inches. Shank length 10 inches. Shank shape round. Cushion grip handle. Overall length 15-7/16 inches.

Technical Specs

  • Finish Insulated Shank, Black Oxide Tip
  • Features 1,000 V Rated, Flame-Retardant, Molded Dual-Layer Insulation
  • Item Screwdriver
  • Handle Design Cushion Grip
  • Overall Length 15-7/16"
  • Shank Length 10 In
  • Shank Shape Round
  • Tip Size 3/8"
  • Standards ASME B107-52
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Acetate w/Cushion Grip
  • Shank Material Steel
  • Tip Style Group Slotted

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list