Skip Content
SCREWDRIVER INSUL SLOTTED 3/32X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSUL SLOTTED 3/32X3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFW1
  • Mfr. Model # 5UFW1
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Finish Phosphate Plated
  • Features Two Layers of Insulation Provide Protection Against Electric Shock
  • Item Insulated Slotted Screwdriver
  • Handle Design Cushion Grip
  • Overall Length 5-7/8"
  • Shank Length 3"
  • Tip Size 3/32"
  • Shank Shape Round
  • Tip Style Keystone Slotted
  • Standards ASTM F-1505 STANDARD
  • Handle Material Acetate w/Cushion Grip
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list