SCREWDRIVER INSUL SLOT 7/32X125MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER INSUL SLOT 7/32X125MM

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA006120
  • Mfr. Model # 006120
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 1.574 lbs

Product Details

Slotted tip insulated screwdriver. Rated 1,000 VAC. Black taper point blade. Ergonomic 3 component handle. 5.5 mm blade, 125 mm shank, 223 mm overall length.

Technical Specs

  • Finish Insulated Shank, Laser tip
  • Item Insulated Screwdriver
  • Handle Design Ergonomic with Antiroll
  • Shank Length 5"
  • Overall Length 8-3/4"
  • Shank Shape Round
  • Tip Size 7/32"
  • Standards VDE, EN 60900 : 2004
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shank Material Alloy Tool Steel
  • Features 1000 V Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list