Skip Content
SCREWDRIVER INSUL PHILLIPS #0X2.36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INSUL PHILLIPS #0X2.36

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9T53710
  • Mfr. Model # 9T53710
  • UNSPSC # 27111743
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Curved longitudinal outline of the ergonomic handles enables high application forces. The proven triangle shape corresponds exactly to the ideal turning angle of the hand (120 Degrees ). Good handling due to soft component edges. Fast turning zone from soft material makes working comfortable and safe. Insulated blades.

Technical Specs

  • Item Screwdriver
  • Features Safety Insulated Blade, Soft Component and Anti Roll Prevention on the Body
  • Finish Safety Insulated Blade, Red/Yellow
  • Handle Design Insulated, Ergonomic, Non-Slip, Triangular
  • Overall Length 6.42"
  • Tip Style Phillips
  • Shank Length 2.36"
  • Tip Size #0
  • Shank Shape Straight
  • Standards ASTM/IEC VDE
  • Handle Material Mulit-Component Handle, Insulated
  • Shank Material Chrome-Vanadium Steel
  • Tether Capable Not Tether Capable
  • Tip Style Group Crosspoint/Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list