Skip Content
SCREWDRIVER INSL SLOT 8MMX12-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSL SLOT 8MMX12-3/4IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFW-A8X200VE
  • Mfr. Model # FW-A8X200VE
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

Conforms to international standards: IEC60 900. Thick layer of plastic insulation protects users against voltages up to 1,000 V AC and 1,500 V DC. Ergonomic design: handle shapes help minimize palm pressure points. Generous guards keep hands clear of metal parts.

Technical Specs

  • Features For Use up to 1,000 VAC
  • Finish Insulated Shank, Black Oxide Tip
  • Item Insulated Screwdriver
  • Handle Design Ergonomic
  • Shank Length 7-7/8"
  • Overall Length 12-3/4"
  • Shank Shape Round
  • Tip Style Keystone Slotted
  • Tip Size 8.0 mm
  • Standards VE
  • Tip Style Group Slotted
  • Handle Material Multicomponent
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list