Skip Content
SCREWDRIVER INSL SLOT 4MMX7-7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSL SLOT 4MMX7-7/8 IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFW-A4X100VE
  • Mfr. Model # FW-A4X100VE
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Conforms to international standards: IEC60 900. Thick layer of plastic insulation protects users against voltages up to 1,000 V AC and 1,500 V DC. Ergonomic design: handle shapes help minimize palm pressure points. Generous guards keep hands clear of metal parts.

Technical Specs

  • Finish Insulated Shank, Black Oxide Tip
  • Item Insulated Screwdriver
  • Features For Use up to 1,000 VAC
  • Handle Design Ergonomic
  • Shank Length 4"
  • Overall Length 7-7/8"
  • Shank Shape Round
  • Tip Size 4.0 mm
  • Standards VE
  • Tip Style Keystone Slotted
  • Handle Material Multicomponent
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list