Skip Content
SCREWDRIVER INSL SLOT 10MMX12-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INSL SLOT 10MMX12-3/4IN

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFW-A10X200VE
  • Mfr. Model # FW-A10X200VE
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

Conforms to international standards: IEC60 900. Thick layer of plastic insulation protects users against voltages up to 1,000 V AC and 1,500 V DC. Ergonomic design: handle shapes help minimize palm pressure points. Generous guards keep hands clear of metal parts.

Technical Specs

  • Finish Insulated Shank, Black Oxide Tip
  • Features For Use up to 1,000 VAC
  • Item Insulated Screwdriver
  • Handle Design Ergonomic
  • Overall Length 12-3/4"
  • Shank Length 7-7/8"
  • Shank Shape Round
  • Tip Size 10 mm
  • Tip Style Keystone Slotted
  • Handle Material Multicomponent
  • Standards VE
  • Tip Style Group Slotted
  • Shank Material Alloy Tool Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List