Skip Content
SCREWDRIVER INS SQUARE #0X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SCREWDRIVER INS SQUARE #0X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSR04E
  • Mfr. Model # SR04E
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 0.225 lbs

Product Details

Insulated square drive screwdriver. Rated for 1,000 VAC. Heavy-duty fully insulated. Soft grip handles. Individually tested to DIN EN60900. Tip size #0. Blade length 4 inches.

Technical Specs

  • Item Insulated Screwdriver
  • Shank Length 4"
  • Tip Size No. 0
  • Tip Style Square
  • Shank Shape Round
  • Handle Design Soft Grips
  • Features Rated for 1000 VAC, Heavy Duty Fully Insulated, Soft Grip Handles, Individually Tested to DIN EN 60900

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list