SCREWDRIVER INS SLOT 0.6X3.5X3.94MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SCREWDRIVER INS SLOT 0.6X3.5X3.94MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9T53703
  • Mfr. Model # 9T53703
  • UNSPSC # 27111738
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Curved longitudinal outline of the ergonomic handles enables high application forces. The proven triangle shape corresponds exactly to the ideal turning angle of the hand (120 Degrees ). Good handling due to soft component edges. Fast turning zone from soft material makes working comfortable and safe. Insulated blades.

Technical Specs

  • Features Safety Insulated Blade, Soft Component and Anti Roll Prevention on the Body
  • Handle Design Insulated, Ergonomic, Non-Slip, Triangular
  • Item Screwdriver
  • Finish Safety Insulated Blade, Red/Yellow
  • Shank Length 3.94"
  • Overall Length 7.99"
  • Shank Shape Straight
  • Tip Size 0.6 mm x 3.5 mm
  • Standards ASTM/IEC VDE
  • Handle Material Mulit-Component Handle, Insulated
  • Shank Material Chrome-Vanadium Steel
  • Tip Style Group Slotted
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list