Skip Content
SCREWDRIVER INS SLOT 0.4X2.0X2.36MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SCREWDRIVER INS SLOT 0.4X2.0X2.36MM

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9T89932
  • Mfr. Model # 9T89932
  • UNSPSC # 27111749
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Curved longitudinal outline of the ergonomic handles enables high application forces. The proven triangle shape corresponds exactly to the ideal turning angle of the hand (120 Degrees ). Good handling due to soft component edges. Fast turning zone from soft material makes working comfortable and safe. Insulated blades.

Technical Specs

  • Overall Length 6.30"
  • Handle Design Insulated, Ergonomic, Non-Slip, Triangular
  • Features Safety Insulated Body (VDE Screwdrivers)
  • Item Screwdriver
  • Finish Safety Insulated Blade, Red/Yellow
  • Shank Shape Straight
  • Tip Style Slotted
  • Shank Length 2.36"
  • Tip Size 0.4 mm x 2.0 mm
  • Standards ASTM/IEC VDE
  • Shank Material Chrome-Vanadium Steel
  • Handle Material Mulit-Component Handle, Insulated
  • Tip Style Group Slotted
  • Tether Capable Not Tether Capable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List