Skip Content
SCREWDRIVER INS PHILLIPS #2X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SCREWDRIVER INS PHILLIPS #2X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSP24E
  • Mfr. Model # SP24E
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 0.23 lbs

Product Details

Insulated Phillips screwdriver. Rated for 1,000 V AC. Heavy-duty fully insulated. Soft grip handles. Individually tested to DIN EN60900. Tip size #2. Blade length 4 inches.

Technical Specs

  • Item Insulated Screwdriver
  • Shank Length 4"
  • Overall Length 8-1/4"
  • Tip Size #2
  • Tip Style Phillips

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list