SCREWDRIVER INS ELECTRICIAN 3/16X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCREWDRIVER INS ELECTRICIAN 3/16X4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSE34E
  • Mfr. Model # SE34E
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 212
  • Shipping Weight 0.15 lbs

Product Details

Insulated slot screwdriver. Rated for 1,000 VAC. Heavy-duty fully insulated. Soft grip handles. Individually tested to DIN EN60900. Tip size 5/32 inch. Blade length 4 inches.

Technical Specs

  • Item Insulated Slot Electrician Screwdriver
  • Overall Length 8-1/4"
  • Shank Length 4"
  • Tip Size 5/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list